Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plato Soldering Tip, 3/64 in screwdriver tip, 900M-T-1.2D, T18-D12 HS-2796

Soldering Tip, 3/64 in screwdriver tip, 900M-T-1.2D, T18-D12 (Discontinued)

  • Mfr # HS-2796
  • Zoro # G3541133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-2796
Zoro #
G3541133
UPC #
738888310538
Country of Origin
Costa Rica

Dimensions

Tip Width
1.2 mm
Tip Thickness
0.7 mm
Tip Outside Diameter
1.2 mm
Tip Length
14.5 mm

Details

Item
Soldering Tip
Type
3/64 in screwdriver tip, 900M-T-1.2D, T18-D12
Application
Soldering
For Use With
Hakko FX-888E, FX-8801, 936 and 937
Tip Type
Chisel
Tip Series
T18
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
Material
Copper
Compatible Handpiece Manufacturer
Hakko
Maximum Operating Temperature
850 Degrees F
Compatible Station
703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889

Description

Soldering Tip, Tip Series T18, Tip Type Chisel, Tip Width 1.2 mm, Tip Length 14.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 1.2 mm, Tip Thickness 0.7 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.