Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-3125
Zoro #
G3554336
UPC #
738888310743
Country of Origin
Costa Rica
Dimensions
Tip Width
1.2 mm
Tip Thickness
0.4 mm
Tip Outside Diameter
4.6 mm
Tip Length
16.5 mm
Details
Item
Soldering Tip
Type
0.016 in bent chisel, LT4X
Application
Soldering
Tip Angle
30 Degrees
Compatible Station
WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
Tip Type
Bent Chisel
Product Type
Soldering Tip
Material
Copper
Maximum Operating Temperature
850 Degrees F
Tip Series
LT
Compatible Handpiece Manufacturer
Weller
Compatible Handpiece Manufacturer Model Number
WP 80, WSP 80, WSP 80N, WXP 80
Description
Soldering Tip, Tip Series LT, Tip Type Bent Chisel, Tip Width 1.2 mm, Tip Length 16.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.4 mm, Tip Angle 30 Degrees , Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.