Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip For Weller WSP80

  • Mfr # MS-4110

  • Zoro # G3536547


product price: $7.45
/ea

Key Features

Type
0.01 in long pointed tip, LT1L
Application
Soldering
Compatible Station
WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
Tip Length
26 mm
Tip Width
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-4110
Zoro #
G3536547
UPC #
738888310880
Country of Origin
Costa Rica

Dimensions

Tip Length
26 mm
Tip Width
0.2 mm
Tip Outside Diameter
4.6 mm

Details

Item
Soldering Tip
Type
0.01 in long pointed tip, LT1L
Application
Soldering
Compatible Station
WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
Tip Type
Conical
Compatible Handpiece Manufacturer
Weller
Product Type
Soldering Tip
Material
Copper
Maximum Operating Temperature
850 Degrees F
Compatible Handpiece Manufacturer Model Number
WP 80, WSP 80, WSP 80N, WXP 80
Tip Series
LT

Description

Soldering Tip, Tip Series LT, Tip Type Conical, Tip Width 0.2 mm, Tip Length 26 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.