Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, Long Screwdriver, 1.2 mm, For Use With Weller WES50, WES51, WD1, WD2

  • Mfr # EW-304

  • Zoro # G2799435


product price: $6.19
/ea

Key Features

Type
Long Screwdriver
Standards
RoHS Compliant
For Use With
Weller WES50, WES51, WD1, WD2
Application
Soldering
Tip Outside Diameter
6.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW-304
Zoro #
G2799435
UPC #
-
Country of Origin
Costa Rica

Dimensions

Size
1.2 mm
Tip Outside Diameter
6.8 mm
Tip Length
44 mm
Tip Width
1.2 mm
Tip Thickness
0.8 mm

Details

Item
Soldering Tip
Type
Long Screwdriver
Standards
RoHS Compliant
For Use With
Weller WES50, WES51, WD1, WD2
Application
Soldering
Tip Series
ET
Product Type
Soldering Tip
Maximum Operating Temperature
850 Degrees F
Tip Type
Chisel
Compatible Handpiece Manufacturer Model Number
EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Compatible Handpiece Manufacturer
Weller
Compatible Station
WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU

Description

Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 1.2 mm, Tip Length 44 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 0.8 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.