Soldering Tip, Micro Bevel, 1.2 mm, For Use With Weller WSL, WSL2, WD1, WD2, WS80, WSD80, WSD81

  • Mfr # MS-5160

  • Zoro # G2799371


product price:  $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Type
Micro Bevel
Size
1.2 mm
Standards
RoHS Compliant
For Use With
Weller WSL, WSL2, WD1, WD2, WS80, WSD80, WSD81
Application
Soldering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-5160
Zoro #
G2799371
UPC #
-
Country of Origin
Costa Rica

Dimensions

Size
1.2 mm
Tip Width
1.2 mm
Tip Outside Diameter
3 mm

Details

Item
Soldering Tip
Type
Micro Bevel
Standards
RoHS Compliant
For Use With
Weller WSL, WSL2, WD1, WD2, WS80, WSD80, WSD81
Application
Soldering
Maximum Operating Temperature
850 Degrees F
Compatible Station
WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
Material
Copper
Product Type
Soldering Tip
Tip Series
LT
Tip Type
Bevel
Compatible Handpiece Manufacturer Model Number
WP 80, WSP 80, WSP 80N, WXP 80
Compatible Handpiece Manufacturer
Weller

Description

Soldering Tip, Tip Series LT, Tip Type Bevel, Tip Width 1.2 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 3 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper, Product Type Soldering Tip, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.