Soldering Tip, Screwdriver, 4.8 mm, For Use With Pace - 3/16 in
Mfr # 33-1658
Zoro # G2799539
product price: $8.49
/eaSold in multiples of 10 for $84.90
Key Features
Type
Screwdriver
Size
4.8 mm
Standards
RoHS Compliant
For Use With
Pace - 3/16 in
Application
Soldering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-1658
Zoro #
G2799539
UPC #
-
Country of Origin
Costa Rica
Dimensions
Size
4.8 mm
Tip Outside Diameter
4.8 mm
Tip Width
4.8 mm
Details
Item
Soldering Tip
Type
Screwdriver
Standards
RoHS Compliant
For Use With
Pace - 3/16 in
Application
Soldering
Compatible Handpiece Manufacturer
Pace
Product Type
Soldering Tip
Tip Series
33
Compatible Station
IR-70, PS-80, PS-90, SP-2
Tip Type
Screwdriver
Material
Copper
Description
Soldering Tip, Tip Series 33, Tip Type Screwdriver, Tip Width 4.8 mm, Tip Outside Diameter 4.8 mm, Compatible Station IR-70, PS-80, PS-90, SP-2, Compatible Handpiece Manufacturer Pace, Application Soldering, Material Copper, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.