Tip Cleaning Sponge
Mfr # CS-36
Zoro # G5178031
product price: $4.15
/eaKey Features
For Use With
Hexacon 8141, Hexacon 8141C
Application
Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
Size
3.5 in x 2.25 in x 1 in
Features
Extend Tip Life, Remove Excess Solder, Remove Surface Oxides
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-36
Zoro #
G5178031
UPC #
-
Country of Origin
United States
Dimensions
Size
3.5 in x 2.25 in x 1 in
Overall Height
3.5 in
Overall Width
2.25 in
Overall Depth
1 in
Details
Item
Tip Cleaning Sponge
For Use With
Hexacon 8141, Hexacon 8141C
Application
Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
Features
Extend Tip Life, Remove Excess Solder, Remove Surface Oxides
Material
Cellulose
Description
Tip Cleaning Sponge, For Use With Hexacon 8141, Hexacon 8141C, Overall Depth 1 in, Overall Height 3.5 in, Overall Width 2.25 in, Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering, Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides, Material Cellulose, Product Type Tip Cleaning Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.