Zoro Homepage

Tip Cleaning Sponge

  • Mfr # CS-44

  • Zoro # G5190841


product price: $4.85
/ea

Key Features

For Use With
Weller TC205
Application
Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
Size
2.7 in x 2.7 in x 1 in
Material
Cellulose
Features
Extend Tip Life, Remove Excess Solder, Remove Surface Oxides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-44
Zoro #
G5190841
UPC #
-
Country of Origin
United States

Dimensions

Size
2.7 in x 2.7 in x 1 in
Overall Height
2.7 in
Overall Depth
1 in
Overall Width
2.7 in

Details

Item
Tip Cleaning Sponge
For Use With
Weller TC205
Application
Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
Material
Cellulose
Features
Extend Tip Life, Remove Excess Solder, Remove Surface Oxides

Description

Tip Cleaning Sponge, For Use With Weller TC205, Overall Depth 1 in, Overall Height 2.7 in, Overall Width 2.7 in, Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering, Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides, Material Cellulose, Product Type Tip Cleaning Sponge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.