Zoro Homepage

Tip Cleaning Sponge

  • Mfr # CS-9/625

  • Zoro # G5177837


product price: $7.75
/ea

Key Features

For Use With
Hexacon 8101, Hexacon 8101C, Hexacon 8121, Hexacon 8121C
Size
4.5 in x 3.5 in x 0.625 in
Material
Cellulose
Features
Extend Tip Life, Remove Excess Solder, Remove Surface Oxides
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-9/625
Zoro #
G5177837
UPC #
-
Country of Origin
United States

Dimensions

Size
4.5 in x 3.5 in x 0.625 in
Overall Width
3.5 in
Overall Height
4.5 in
Overall Depth
0.625 in

Details

Item
Tip Cleaning Sponge
For Use With
Hexacon 8101, Hexacon 8101C, Hexacon 8121, Hexacon 8121C
Material
Cellulose
Features
Extend Tip Life, Remove Excess Solder, Remove Surface Oxides

Description

Tip Cleaning Sponge, For Use With Hexacon 8101, Hexacon 8101C, Hexacon 8121, Hexacon 8121C, Overall Depth 0.625 in, Overall Height 4.5 in, Overall Width 3.5 in, Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides, Material Cellulose, Product Type Tip Cleaning Sponge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.