This item is Discontinued.

Platports Platports 840311000630 2.4 m Wavy Slide 840311000630

Platports 840311000630 2.4 m Wavy Slide (Discontinued)

  • Mfr # 840311000630
  • Zoro # G403962001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840311000630
Zoro #
G403962001
UPC #
840311000630
Country of Origin
China

Description

Children love water activities in the summer. What kinds of activity would be better than a water slide at your own home.

Features
  • This is the only 8-foot wavy slide that can fit in the back seat of your car
  • It can be converted into a water slide with your garden hose
  • Increased fun in your backyard this summer
  • This slide meets or exceeds ASTM Safety Standards
  • Easy-to-follow instructions for assembly
  • Age up to 3
Specifications
  • Dimension: 16.53" H x 11.02" W x 66.53" L
  • Weight: 53.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.