Bag/Tote, LAN Tech Sewn Case 17.25X12.63X5.5", Black
Mfr # 688ZT
Zoro # G7701318
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Width
12-5/8"
Color
Black
Features
40 Sewn in Tool Pockets and 4 Pouches in One Side and 11 Sewn in Tool Pockets with 4 Additional Pouches in the Second Side, 2 Pockets with Hook and Loop Flaps and a Full-Length Document Pocket to Provide Additional Storage Capacity
Overall Depth
5-1/2"
Includes
Shoulder Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
688ZT
Zoro #
G7701318
UPC #
813889013210
Country of Origin
United States
Dimensions
Width
12-5/8"
Overall Depth
5-1/2"
Length
17-1/4"
Height
5-1/2"
Details
Item
LAN Tech Sewn Case 17.25X12.63X5.5"
Color
Black
Features
40 Sewn in Tool Pockets and 4 Pouches in One Side and 11 Sewn in Tool Pockets with 4 Additional Pouches in the Second Side, 2 Pockets with Hook and Loop Flaps and a Full-Length Document Pocket to Provide Additional Storage Capacity
Includes
Shoulder Strap
Description
LAN Tech Sewn Case 17.25X12.63X5.5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.