Zoro Homepage

Bag/Tote, Protective Case, Black, Plastic

  • Mfr # 06373

  • Zoro # G7845065


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Features
Black Anodized Aluminum Frame, Vinyl Construction over Molded ABS Thermoplastic Shell
Inside Length
18 in
Foam Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06373
Zoro #
G7845065
UPC #
813889010035
Country of Origin
United States

Dimensions

Inside Length
18 in
Width
12-1/2"
Length
18"
Overall Width
13 in
Height
4"
Inside Depth
3 1/2 in
Overall Length
18 1/2 in
Inside Width
12 1/2 in
Lid Depth
1 1/2 in
Bottom Depth
2 in
Overall Depth
4 in

Details

Color
Black
Material
Plastic
Features
Black Anodized Aluminum Frame, Vinyl Construction over Molded ABS Thermoplastic Shell
Foam Material
None
Finish
Unfinished
Mfr. Series
Attache Case
Includes Foam
No
Number of Wheels
0
Min. Temp. Rating
-50 Degrees F
Load Capacity
12 lb
Handle Style
Folding
Number of Padlock Holes
0
Latch
Keyed
Max. Temp. Rating
125 Degrees F
Number of Compartments
0
Water and Air Tight O-Ring
No
ESD Conductive
No
Tool Storage Type Included
Bag/Tote
Handle Style - Protective Cases
Folding
Volume Capacity
0.46 cu ft
Number of Latches
2
Item
Protective Case
Weight
7 lb
Closure Type
Combo Lock, Latches
Weight Capacity
12 lb
Mobility
Stationary
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
-50 Degrees F
Includes Foam Insert
Foam Insert Not Included

Description

Protective Case, Bottom Depth 2 in, Closure Type Combo Lock, Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 3 1/2 in, Inside Length 18 in, Inside Width 12 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 in, Overall Length 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.