Zoro Homepage

Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2"D

  • Mfr # 202

  • Zoro # G7700557


product price: $31.69
/ea

Key Features

Includes
Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Color
Black
Material
High Density Polyethylene
Features
Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
Overall Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202
Zoro #
G7700557
UPC #
813889011391
Country of Origin
United States

Dimensions

Overall Depth
2"
Overall Length
9-1/2"
Overall Width
6-1/2"

Details

Includes
Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Color
Black
Material
High Density Polyethylene
Features
Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
Case Type
Micro Case
Item
Blow-Molded Case

Description

Blow-Molded Case 9.50 X 6.50 X 2.00 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.