Black Carrying Case, 10-1/2"L x 7-1/4"W x 5-1/8"D
Mfr # 1410
Zoro # G7701010
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Black
Material
Thermoplastic
Features
Economical, Lighter-Duty, Scuff Resistant, Strong and Durable, Draw bolt Key Locks
Case Type
Carrying Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1410
Zoro #
G7701010
UPC #
813889011018
Country of Origin
United States
Dimensions
Overall Length
10-1/2"
Overall Depth
5-1/8"
Overall Width
7-1/4"
Details
Includes
Case
Color
Black
Material
Thermoplastic
Features
Economical, Lighter-Duty, Scuff Resistant, Strong and Durable, Draw bolt Key Locks
Case Type
Carrying Case
Includes Foam
Yes
Handle Style
Strong Molded
Item
Carrying Case
Description
Light-Duty ABS Case 10.5X7.25X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.