Black Carrying Case, 12-1/2"L x 11-1/2"W x 5-1/8"D
Mfr # 1414
Zoro # G7701169
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Thermoplastic
Features
Economical, Lighter-Duty, Scuff Resistant, Strong and Durable, Draw bolt Key Locks
Case Type
Carrying Case
Handle Style
Strong Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1414
Zoro #
G7701169
UPC #
813889011063
Country of Origin
United States
Dimensions
Overall Width
11-1/2"
Overall Length
12-1/2"
Overall Depth
5-1/8"
Details
Color
Black
Material
Thermoplastic
Features
Economical, Lighter-Duty, Scuff Resistant, Strong and Durable, Draw bolt Key Locks
Case Type
Carrying Case
Handle Style
Strong Molded
Item
Carrying Case
Includes Foam
Yes
Description
Light-Duty ABS Case 12.5X11.5X5.1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.