Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Carrying Case, 15"L x 11-3/8"W x 6-3/4"D

  • Mfr # 141106PR

  • Zoro # G7700898


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
HMW Polyethylene
Features
Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style
Overall Length
15"
Case Type
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141106PR
Zoro #
G7700898
UPC #
813889011032
Country of Origin
United States

Dimensions

Overall Length
15"
Overall Width
11-3/8"
Overall Depth
6-3/4"

Details

Color
Black
Material
HMW Polyethylene
Features
Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style
Case Type
Carrying Case
Item
Carrying Case
Finish
Combo Locks: Chrome Plated
Water and Air Tight O-Ring
Gasket
Handle Style
Molded

Description

Hvy-Dty PE Case Empty 15X11.375X6.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.