Zoro Homepage

Black Carrying Case, 18"L x 13-1/4"W x 6-3/4"D

  • Mfr # 171206PR

  • Zoro # G7700931


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style
Overall Depth
6-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171206PR
Zoro #
G7700931
UPC #
813889011193
Country of Origin
United States

Dimensions

Overall Depth
6-3/4"
Overall Width
13-1/4"
Overall Length
18"

Details

Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style
Item
Carrying Case
Water and Air Tight O-Ring
Gasket
Handle Style
Molded
Finish
Combo Locks: Chrome Plated
Case Type
Carrying Case

Description

Hvy-Dty PE Case Empty 18X13.25X6.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.