Black Carrying Case, 20-1/2"L x 16-1/2"W x 8-1/4"D
Mfr # 201675PR
Zoro # G7700992
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style
Handle Style
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201675PR
Zoro #
G7700992
UPC #
813889011384
Country of Origin
United States
Dimensions
Overall Depth
8-1/4"
Overall Length
20-1/2"
Overall Width
16-1/2"
Details
Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style
Handle Style
Molded
Finish
Combo Locks: Chrome Plated
Case Type
Carrying Case
Item
Carrying Case
Water and Air Tight O-Ring
Gasket
Description
Hvy-Dty PE Case Empty 20.5X16.5X8.25 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.