Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Carrying Case, 20-3/8"L x 14-1/2"W x 7-3/4"D

  • Mfr # 201407

  • Zoro # G7700913


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Great for Transporting and Protecting Equipment, High Impact Strength, Durability, Crack Resistance and Chemical Resistance, Some Sases Include wheels Telescoping Handle for Easy Transportation
Overall Depth
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201407
Zoro #
G7700913
UPC #
813889011285
Country of Origin
United States

Dimensions

Overall Depth
7-3/4"
Overall Width
14-1/2"
Overall Length
20-3/8"

Details

Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Great for Transporting and Protecting Equipment, High Impact Strength, Durability, Crack Resistance and Chemical Resistance, Some Sases Include wheels Telescoping Handle for Easy Transportation
Case Type
Carrying Case
Handle Style
Deluxe Golf Grip Handle
Includes Foam
Yes
Item
Carrying Case

Description

Hvy-Dty Case w/ Foam 20.375X14.5X7.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.