Black Carrying Case, 22-1/2"L x 10-1/2"W x 6-3/4"D
Mfr # 221006PR
Zoro # G7701132
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style
Overall Length
22-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221006PR
Zoro #
G7701132
UPC #
813889011575
Country of Origin
United States
Dimensions
Overall Length
22-1/2"
Overall Width
10-1/2"
Overall Depth
6-3/4"
Details
Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style
Case Type
Carrying Case
Water and Air Tight O-Ring
Gasket
Finish
Combo Locks: Chrome Plated
Item
Carrying Case
Handle Style
Molded
Description
Hvy-Dty PE Case Empty 22.5X10.5X6.75 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.