Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Carrying Case, 22"L x 16"W x 7-3/4"D

  • Mfr # 221609

  • Zoro # G7701038


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Great for Transporting and Protecting Equipment, High Impact Strength, Durability, Crack Resistance and Chemical Resistance, Some Sases Include wheels Telescoping Handle for Easy Transportation
Includes Foam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221609
Zoro #
G7701038
UPC #
813889011582
Country of Origin
United States

Dimensions

Overall Depth
7-3/4"
Overall Length
22"
Overall Width
16"

Details

Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Great for Transporting and Protecting Equipment, High Impact Strength, Durability, Crack Resistance and Chemical Resistance, Some Sases Include wheels Telescoping Handle for Easy Transportation
Includes Foam
Yes
Item
Carrying Case
Case Type
Carrying Case
Handle Style
Deluxe Golf Grip Handle

Description

Hvy-Dty Case w/ Foam 22X16X9.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.