Black Carrying Case, 28-1/4"L x 20-1/4"W x 7-3/4"D
Mfr # 282007
Zoro # G7700977
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Great for Transporting and Protecting Equipment, High Impact Strength, Durability, Crack Resistance and Chemical Resistance, Some Sases Include wheels Telescoping Handle for Easy Transportation
Includes Foam
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282007
Zoro #
G7700977
UPC #
813889012053
Country of Origin
United States
Dimensions
Overall Width
20-1/4"
Overall Length
28-1/4"
Overall Depth
7-3/4"
Details
Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Great for Transporting and Protecting Equipment, High Impact Strength, Durability, Crack Resistance and Chemical Resistance, Some Sases Include wheels Telescoping Handle for Easy Transportation
Includes Foam
Yes
Handle Style
Deluxe Golf Grip Handle
Case Type
Carrying Case
Item
Carrying Case
Description
Hvy-Dty Case w/ Foam 28.25X20.25X7.75 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.