Black Light-Duty ABS Case 17.25X12.5X5.5", 17-1/4"L x 12-1/2"W x 5-1/2"D
Mfr # 1705
Zoro # G7700940
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Black
Material
Thermoplastic
Features
Economical, Lighter-Duty, Scuff Resistant, Strong and Durable, Draw bolt Key Locks
Handle Style
Strong Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1705
Zoro #
G7700940
UPC #
813889011179
Country of Origin
United States
Dimensions
Overall Length
17-1/4"
Overall Width
12-1/2"
Overall Depth
5-1/2"
Details
Includes
Case
Color
Black
Material
Thermoplastic
Features
Economical, Lighter-Duty, Scuff Resistant, Strong and Durable, Draw bolt Key Locks
Handle Style
Strong Molded
Item
Light-Duty ABS Case 17.25X12.5X5.5"
Includes Foam
Yes
Case Type
Carrying Case
Description
Light-Duty ABS Case 17.25X12.5X5.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.