Black Long Case, 47-1/2"L x 11-1/2"W x 11-1/4"D
Mfr # 460909AH
Zoro # G7701029
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Includes
Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
Color
Black
Material
HMW Polyethylene
Features
Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling
Case Type
Long Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460909AH
Zoro #
G7701029
UPC #
813889012602
Country of Origin
United States
Dimensions
Overall Width
11-1/2"
Overall Depth
11-1/4"
Overall Length
47-1/2"
Details
Includes
Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
Color
Black
Material
HMW Polyethylene
Features
Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling
Case Type
Long Case
Item
Long Case
Handle Style
Telescopic Handle
Includes Foam
Yes
Water and Air Tight O-Ring
Gasket
Description
Hvy-Duty Case w/ Foam 47.5X11.5X11.25 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.