Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Micro Case, 20-3/4"L x 14-3/4"W x 5-3/4"D

  • Mfr # 2005

  • Zoro # G7701108


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic
Features
Economical, Lighter-Duty, Scuff Resistant, Strong and Durable, Draw bolt Key Locks
Case Type
Micro Case
Overall Width
14-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005
Zoro #
G7701108
UPC #
813889011247
Country of Origin
United States

Dimensions

Overall Width
14-3/4"
Overall Length
20-3/4"
Overall Depth
5-3/4"

Details

Color
Black
Material
Thermoplastic
Features
Economical, Lighter-Duty, Scuff Resistant, Strong and Durable, Draw bolt Key Locks
Case Type
Micro Case
Handle Style
Strong Molded
Includes Foam
Yes
Item
Micro Case

Description

Medium-Duty ABS Case 20.75X14.75X5.75 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.