Zoro Homepage
This item is Discontinued.
Platt Black Protective Case, 19-1/2"L x 16"W x 9-1/2"D HT319HW

Black Protective Case, 19-1/2"L x 16"W x 9-1/2"D (Discontinued)

  • Mfr # HT319HW
  • Zoro # G7874946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT319HW
Zoro #
G7874946
UPC #
813889013982
Country of Origin
United States

Dimensions

Overall Depth
9 1/2 in
Overall Length
19 1/2 in
Overall Width
16 in
Inside Depth
8 in
Inside Length
17 in
Inside Width
12 in
Carry-On Size
No
Inside Length Range
12 to 20 in
Overall Width1
No
Overall Length2
No
Bottom Depth
12 in
Lid Depth
0 in
Inside WxLxD
12 in x 17 in x 8 in
Depth (Top Lid - Bottom)
0 in - 12 in
Inside Depth Range
4 to 10 in
Overall Width2
Yes
Overall Depth1
No
Overall Length1
Yes
Inside Width Range
10 to 16 in
Overall WxLxD
16 in x 19 1/2 in x 9 1/2 in
Overall Width9
No
Overall Depth14
Yes
Overall Depth22
Yes
Overall Depth9
No
Overall Length22
Yes
Overall Length9
No
Carry-On SizeOLD
No
Overall Length14
No
Overall Width14
No
Overall Width22
Yes

Details

Color
Black
Includes
Telehandle, Wheels
Material
Plastic
Features
Aluminum Frame with Plastic End Shells, Nylon Backed Vinyl
Finish
Unfinished
Includes Foam
No
Number of Wheels
2
Water and Air Tight O-Ring
No
Handle Style
Telescoping
Min. Temp. Rating
-50 Degrees F
Weight
10 lb
Wheel Type
Rigid
Max. Temp. Rating
125 Degrees F
Mfr. Series
Catalog Case
Item
Protective Case
Number of Compartments
0
Number of Latches
2
Load Capacity
30 lb
ESD Conductive
No
Latch
Combination Locks
Handle Style - Protective Cases
Folding, Telescoping
Foam Material
None
Number of Padlock Holes
0
Case Type
Rolling Case
Volume Capacity
0.94 cu ft
Foam Insert
No Foam Included
Weight Capacity
30 lb
Maximum Operating Temperature
125 Degrees F
Closure Type
Combo Lock
Caster Type
(2) Rigid
Series
Catalog Case
Case Closure Type
Combination Lock
Case Color
Black
Wheels
2 Wheels
Minimum Operating Temperature
-50 Degrees F
Mobility
Mobile
Includes Foam Insert
No
Electrostatic Discharge
No
Carry On mid 2
No
Carry-On Mid1
No

Description

Protective Case, Bottom Depth 12 in, Closure Type Combo Lock, Color Black, Electrostatic Discharge No, Handle Style Telescoping, Includes Foam Insert No, Inside Depth 8 in, Inside Length 17 in, Inside Width 12 in, Lid Depth 0 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 1/2 in, Overall Length 19 1/2 in, Overall Width 16 in, Weight Capacity 30 lb, Weight 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.