Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Platt Black Protective Case, 19-1/4"L x 14-1/4"W x 8-1/2"D HT319I

Black Protective Case, 19-1/4"L x 14-1/4"W x 8-1/2"D (Discontinued)

  • Mfr # HT319I
  • Zoro # G8305166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT319I
Zoro #
G8305166
UPC #
813889013999
Country of Origin
United States

Dimensions

Overall Depth
8 1/2 in
Overall Length
19 1/4 in
Overall Width
14 1/4 in
Inside Depth
8 in
Inside Width
12 in
Inside Length
17 in
Inside Depth Range
4 to 10 in
Overall Width14
No
Carry-On SizeOLD
No
Overall Depth22
Yes
Overall WxLxD
14 1/4 in x 19 1/4 in x 8 1/2 in
Overall Length14
No
Inside Length Range
12 to 20 in
Overall Length22
Yes
Overall Length9
No
Overall Depth14
Yes
Overall Width22
Yes
Inside Width Range
10 to 16 in
Inside WxLxD
12 in x 17 in x 8 in
Overall Depth9
Yes
Overall Width9
No
Carry-On Size
No

Details

Color
Black
Includes
Foam Set
Material
Plastic
Features
Aluminum Frame with Plastic End Shells, Nylon Backed Vinyl
Finish
Unfinished
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
No
Handle Style
Folding
Min. Temp. Rating
-50 Degrees F
ESD Conductive
No
Number of Compartments
0
Case Type
Rolling Case
Weight
7 lb
Item
Protective Case
Volume Capacity
0.94 cu ft
Number of Padlock Holes
0
Number of Latches
2
Latch
Combination Locks
Load Capacity
30 lb
Handle Style - Protective Cases
Folding
Max. Temp. Rating
125 Degrees F
Mfr. Series
Catalog Case
Weight Capacity
30 lb
Minimum Operating Temperature
-50 Degrees F
Electrostatic Discharge
No
Includes Foam Insert
Yes
Maximum Operating Temperature
125 Degrees F
Series
Catalog Case
Mobility
Stationary
Closure Type
Combo Lock
Carry-On Mid1
No
Case Color
Black
Foam Insert
Foam Included
Carry On mid 2
No
Wheels
No Wheels
Case Closure Type
Combination Lock

Description

Protective Case, Closure Type Combo Lock, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 in, Inside Length 17 in, Inside Width 12 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 1/2 in, Overall Length 19 1/4 in, Overall Width 14 1/4 in, Weight Capacity 30 lb, Weight 7 lb, Caster Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.