Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 20-3/4"L x 14-3/4"W x 7-3/4"D

  • Mfr # 2007

  • Zoro # G3452477


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
Color
Black
Material
Plastic
Features
Heavy Grained Thermoplastic Shells, Medium Duty Protection
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007
Zoro #
G3452477
UPC #
813889011261
Country of Origin
United States

Dimensions

Overall Length
20 3/4 in
Overall Width
14 3/4 in
Inside Depth
7 in
Inside Width
14 in
Inside Length
20 in
Bottom Depth
4 in
Lid Depth
3 in
Overall Depth
7 3/4 in

Details

Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
Color
Black
Material
Plastic
Features
Heavy Grained Thermoplastic Shells, Medium Duty Protection
Finish
Unfinished
Handle Style
Folding
Max. Temp. Rating
125 Degrees F
Handle Style - Protective Cases
Folding
Number of Latches
2
Foam Material
Polyurethane
Water and Air Tight O-Ring
No
Min. Temp. Rating
-50 Degrees F
ESD Conductive
No
Case Type
Carrying Case
Number of Compartments
0
Latch
Keyed
Mfr. Series
Medium Duty
Number of Wheels
0
Includes Foam
Yes
Volume Capacity
1.13 cu ft
Number of Padlock Holes
0
Item
Protective Case
Load Capacity
40 lb
Weight
9 lb
Foam Style
Convoluted, Pick and Pack
Series
Medium Duty
Weight Capacity
40 lb
Includes Foam Insert
Foam Insert Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
125 Degrees F
Resistant To
Scuffs
Closure Type
Keyed
Foam Design
Solid, Pick and Pluck
Mobility
Stationary
Minimum Operating Temperature
-50 Degrees F

Description

Protective Case, Bottom Depth 4 in, Closure Type Keyed, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 7 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 3 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.