Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 21-1/2"L x 16"W x 9-1/2"D

  • Mfr # HT321HW

  • Zoro # G8364054


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Includes
Telehandle, Wheels
Color
Black
Material
Plastic
Features
Aluminum Frame with Plastic End Shells, Nylon Backed Vinyl
Overall Depth
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT321HW
Zoro #
G8364054
UPC #
813889014002
Country of Origin
United States

Dimensions

Overall Depth
9 1/2 in
Inside Width
12 in
Overall Length
21 1/2 in
Inside Length
19 in
Inside Depth
8 in
Overall Width
16 in
Lid Depth
0 in
Bottom Depth
12 in

Details

Includes
Telehandle, Wheels
Color
Black
Material
Plastic
Features
Aluminum Frame with Plastic End Shells, Nylon Backed Vinyl
Latch
Combination Locks
Load Capacity
30 lb
Number of Wheels
2
Case Type
Rolling Case
Number of Padlock Holes
0
Water and Air Tight O-Ring
No
Wheel Type
Rigid
Handle Style - Protective Cases
Folding, Telescoping
Mfr. Series
Catalog Case
Item
Protective Case
Weight
11 lb
Max. Temp. Rating
125 Degrees F
ESD Conductive
No
Volume Capacity
1.06 cu ft
Foam Material
None
Number of Latches
2
Includes Foam
No
Min. Temp. Rating
-50 Degrees F
Finish
Unfinished
Number of Compartments
0
Handle Style
Telescoping
Closure Type
Combo Lock
Caster Type
(2) Rigid
Series
Catalog Case
Maximum Operating Temperature
125 Degrees F
Mobility
Mobile
Includes Foam Insert
Foam Insert Not Included
Minimum Operating Temperature
-50 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
30 lb
IP/NEMA Rating
Not Rated

Description

Protective Case, Bottom Depth 12 in, Closure Type Combo Lock, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 19 in, Inside Width 12 in, Lid Depth 0 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.