Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 21-1/4"L x 14"W x 8-1/4"D

  • Mfr # HT321I

  • Zoro # G8354071


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes XGH and XEH pallets
Color
Black
Material
Plastic
Features
Aluminum Frame with Plastic End Shells, Nylon Backed Vinyl
Inside Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT321I
Zoro #
G8354071
UPC #
813889014019
Country of Origin
United States

Dimensions

Inside Depth
8 in
Inside Length
19 in
Overall Width
14 in
Overall Depth
8 1/4 in
Overall Length
21 1/4 in
Inside Width
12 in

Details

Includes
Includes XGH and XEH pallets
Color
Black
Material
Plastic
Features
Aluminum Frame with Plastic End Shells, Nylon Backed Vinyl
Mfr. Series
Catalog Case
Min. Temp. Rating
-50 Degrees F
Item
Protective Case
Water and Air Tight O-Ring
No
Load Capacity
30 lb
Number of Padlock Holes
0
Number of Wheels
0
Handle Style - Protective Cases
Folding
Includes Foam
No
Finish
Unfinished
Max. Temp. Rating
125 Degrees F
Handle Style
Folding
Foam Material
None
Case Type
Rolling Case
Number of Compartments
0
Number of Latches
2
Latch
Combination Locks
Weight
7 lb
Volume Capacity
1.06 cu ft
ESD Conductive
No
Includes Foam Insert
Foam Insert Not Included
Mobility
Stationary
Closure Type
Combo Lock
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
125 Degrees F
Series
Catalog Case
Weight Capacity
30 lb
Minimum Operating Temperature
-50 Degrees F

Description

Protective Case, Closure Type Combo Lock, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 19 in, Inside Width 12 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 1/4 in, Overall Length 21 1/4 in, Overall Width 14 in, Weight Capacity 30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.