Zoro Homepage

Black Protective Case, 22"L x 18"W x 11-1/2"D

  • Mfr # 221609AH

  • Zoro # G3341755


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Telescoping Handle, Wheels
Color
Black
Material
Plastic
Features
Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling
Bottom Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221609AH
Zoro #
G3341755
UPC #
813889011612
Country of Origin
United States

Dimensions

Bottom Depth
5 in
Inside Width
15 1/2 in
Overall Width
18 in
Overall Length
22 in
Inside Length
21 1/2 in
Lid Depth
4 in
Inside Depth
9 in
Overall Depth
11 1/2 in

Details

Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Telescoping Handle, Wheels
Color
Black
Material
Plastic
Features
Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling
Wheel Type
Rigid
Number of Compartments
0
Load Capacity
32 lb
Max. Temp. Rating
125 Degrees F
Handle Style
Telescoping
ESD Conductive
No
Latch
TSA Combo Lock and 2 Recessed Latches
Mfr. Series
Heavy Duty ATA
Standards
ATA 300
Handle Style - Protective Cases
Folding, Telescoping
Weight
18 lb
Includes Foam
Yes
Min. Temp. Rating
-50 Degrees F
Case Type
Rolling Case
Number of Padlock Holes
0
Foam Style
Convoluted, Pick and Pack
Number of Wheels
2
Volume Capacity
1.74 cu ft
Item
Protective Case
Water and Air Tight O-Ring
Gasket
Number of Latches
2
Foam Material
Polyurethane
Finish
Unfinished
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
-50 Degrees F
Mobility
Mobile
Includes Foam Insert
Foam Insert Included
Series
Heavy Duty
Weight Capacity
32 lb
Resistant To
Impact
Caster Type
(2) Rigid
Closure Type
TSA Combo Lock with Recessed Latches
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
Solid, Pick and Pluck

Description

Protective Case, Bottom Depth 5 in, Closure Type TSA Combo Lock with Recessed Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Pick and Pluck, Handle Style Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 9 in, Inside Length 21 1/2 in, Inside Width 15 1/2 in, Lid Depth 4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.