Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 25"L x 19-1/2"W x 9-3/4"D

  • Mfr # 241809

  • Zoro # G8015743


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
Color
Black
Material
Plastic
Features
Heavy Duty Rim, Impact Resistant Shell
Includes Foam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241809
Zoro #
G8015743
UPC #
813889011797
Country of Origin
United States

Dimensions

Overall Length
25 in
Inside Width
17 3/4 in
Lid Depth
4 in
Bottom Depth
5 in
Inside Depth
9 in
Inside Length
23 3/4 in
Overall Depth
9 3/4 in
Overall Width
19 1/2 in

Details

Includes
Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
Color
Black
Material
Plastic
Features
Heavy Duty Rim, Impact Resistant Shell
Includes Foam
Yes
Foam Style
Convoluted, Pick and Pack
Volume Capacity
2.13 cu ft
Mfr. Series
Heavy Duty
Handle Style
Folding
Weight
16 lb
Number of Padlock Holes
0
Water and Air Tight O-Ring
No
Handle Style - Protective Cases
Folding
Load Capacity
35 lb
Foam Material
Polyurethane
ESD Conductive
No
Min. Temp. Rating
-50 Degrees F
Max. Temp. Rating
125 Degrees F
Case Type
Carrying Case
Number of Latches
2
Number of Compartments
0
Latch
Keyed
Number of Wheels
0
Item
Protective Case
Finish
Unfinished
Maximum Operating Temperature
125 Degrees F
Series
Heavy Duty
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Chemical, Cracking, Impact
Foam Design
Solid, Pick and Pluck
Mobility
Stationary
Weight Capacity
35 lb
Closure Type
Keyed
Minimum Operating Temperature
-50 Degrees F
Includes Foam Insert
Foam Insert Included

Description

Protective Case, Bottom Depth 5 in, Closure Type Keyed, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 9 in, Inside Length 23 3/4 in, Inside Width 17 3/4 in, Lid Depth 4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.