Zoro Homepage

Black Rolling Case, 19"L x 17"W x 11"D

  • Mfr # 181509H

  • Zoro # G7700968


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Great for Transporting and Protecting Equipment, High Impact Strength, Durability, Crack Resistance and Chemical Resistance, Some Sases Include wheels Telescoping Handle for Easy Transportation
Includes Foam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181509H
Zoro #
G7700968
UPC #
813889011216
Country of Origin
United States

Dimensions

Overall Width
17"
Overall Depth
11"
Overall Length
19"

Details

Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Great for Transporting and Protecting Equipment, High Impact Strength, Durability, Crack Resistance and Chemical Resistance, Some Sases Include wheels Telescoping Handle for Easy Transportation
Includes Foam
Yes
Handle Style
Telescopic Handle
Case Type
Rolling Case
Item
Rolling Case

Description

Hvy-Duty Case w/ Foam 19X17X11 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.