Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Rolling Case, 25"L x 19-1/2"W x 13-1/2"D

  • Mfr # 241811H

  • Zoro # G7701187


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Great for Transporting and Protecting Equipment, High Impact Strength, Durability, Crack Resistance and Chemical Resistance, Some Sases Include wheels Telescoping Handle for Easy Transportation
Overall Depth
13-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241811H
Zoro #
G7701187
UPC #
813889011841
Country of Origin
United States

Dimensions

Overall Depth
13-1/2"
Overall Length
25"
Overall Width
19-1/2"

Details

Includes
Case
Color
Black
Material
HMW Polyethylene
Features
Great for Transporting and Protecting Equipment, High Impact Strength, Durability, Crack Resistance and Chemical Resistance, Some Sases Include wheels Telescoping Handle for Easy Transportation
Item
Rolling Case
Includes Foam
Yes
Case Type
Rolling Case
Handle Style
Telescopic Handle

Description

Hvy-Dty Case w/ Foam 25X19.5X13.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.