Zoro Homepage

Black Rolling Case, 32"L x 19-3/4"W x 17-1/2"D

  • Mfr # 301816AH

  • Zoro # G7701047


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
Color
Black
Material
HMW Polyethylene
Features
Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling
Water and Air Tight O-Ring
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301816AH
Zoro #
G7701047
UPC #
813889012138
Country of Origin
United States

Dimensions

Overall Length
32"
Overall Depth
17-1/2"
Overall Width
19-3/4"

Details

Includes
Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
Color
Black
Material
HMW Polyethylene
Features
Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling
Water and Air Tight O-Ring
Gasket
Handle Style
Telescopic Handle
Includes Foam
Yes
Item
Rolling Case
Case Type
Rolling Case

Description

Hvy-Dty Case w/ Foam 32X19.75X17.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.