Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Carrying Case, 20-1/2"L x 17-1/2"W x 9-3/4"D

  • Mfr # 349TG-SGSH

  • Zoro # G7701080


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Features
Recessed Hardware, (2) Straps, Built-in TSA,
Case Type
Carrying Case
Overall Depth
9-3/4"
Handle Style
Spring Loaded Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
349TG-SGSH
Zoro #
G7701080
UPC #
813889012374
Country of Origin
United States

Dimensions

Overall Depth
9-3/4"
Overall Length
20-1/2"
Overall Width
17-1/2"

Details

Includes
Case
Color
Gray
Features
Recessed Hardware, (2) Straps, Built-in TSA,
Case Type
Carrying Case
Handle Style
Spring Loaded Handle
Item
Carrying Case

Description

Military Tool Case Grey 20.5X17.5X9.75 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.