Zoro Homepage

Bag/Tote, Mini Tech Sewn Tool Case 10.75X7.6X2.6", Black

  • Mfr # 602ZT

  • Zoro # G7701263


product price: $129.99
/ea
Sold in multiples of 10 for $1,299.90
Free Shipping & Returns

Key Features

Width
7-5/8"
Color
Black
Features
14 Interior Sewn Tool Pockets and One Inside Pouch, Additional 3 Exterior Pockets and Wrapped Handles
Length
10-3/4"
Overall Depth
2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602ZT
Zoro #
G7701263
UPC #
813889015726
Country of Origin
United States

Dimensions

Width
7-5/8"
Length
10-3/4"
Overall Depth
2-5/8"
Height
2.6"

Details

Item
Mini Tech Sewn Tool Case 10.75X7.6X2.6"
Color
Black
Features
14 Interior Sewn Tool Pockets and One Inside Pouch, Additional 3 Exterior Pockets and Wrapped Handles
Handle Style
Wrapped Handle

Description

This Platt 602ZT Mini Tech Sewn Tool Case 10.75X7.6X2.6" is the perfect solution for keeping your tools organised and protected from damage. With 14 interior pockets, this black tool case has ample space to store all your tools. The additional 3 exterior pockets provide you with more storage options as well. This bag/tote comes with a wrapped handle for easy carrying and can be placed on its side or stood up straight thanks to its multi-functional design. The Platt Mini Tech Sewn Tool Case 10.75X7.6X2.6" is the ideal companion for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.