Zoro Homepage
This item is Discontinued.
Platt Bag/Tote, Mini Tech Sewn Tool Case 10.5X7.38X2", Black 601ZT

Bag/Tote, Mini Tech Sewn Tool Case 10.5X7.38X2", Black (Discontinued)

  • Mfr # 601ZT
  • Zoro # G7701281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601ZT
Zoro #
G7701281
UPC #
813889012787
Country of Origin
United States

Dimensions

Width
7-3/8"
Overall Depth
2"
Length
10-1/2"
Height
2"

Details

Item
Mini Tech Sewn Tool Case 10.5X7.38X2
Color
Black
Features
14 Interior Sewn Tool Pockets and One Inside Pouch

Description

The Platt 601ZT Mini Tech Sewn Tool Case is the perfect tool bag for keeping your tools organised. It has a total of 14 interior pockets and one inside pouch, allowing you to easily access all your tools. Made from durable nylon fabric, this black tool case has a 2" height and a 10-1/2" length. The 7-3/8" width ensures that there is ample space in this tool bag for storing different types of tools. A total of 14 interior pockets allow you to keep your most used tools close at hand while on the job site. There is also an inside pouch where you can store items such as wrenches or screwdrivers separately from other items in the case. This Platt Tool Bag will meet all your needs when it comes to carrying around essential tools for work or home projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.