Zoro Homepage
This item is Discontinued.
Platt Oxford/Black Protective Case, 19-1/2"L x 16"W x 9-1/2"D HT219HW

Oxford/Black Protective Case, 19-1/2"L x 16"W x 9-1/2"D (Discontinued)

  • Mfr # HT219HW
  • Zoro # G8422741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT219HW
Zoro #
G8422741
UPC #
813889013937
Country of Origin
United States

Dimensions

Overall Depth
9 1/2 in
Overall Length
19 1/2 in
Overall Width
16 in
Inside Length
17 in
Inside Depth
8 in
Inside Width
12 in
Overall Width14
No
Inside Width Range
10 to 16 in
Overall Depth9
No
Overall Length14
No
Inside Depth Range
4 to 10 in
Carry-On SizeOLD
No
Overall WxLxD
16 in x 19 1/2 in x 9 1/2 in
Overall Width9
No
Overall Depth22
Yes
Overall Depth14
Yes
Overall Length22
Yes
Carry-On Size
No
Inside Length Range
12 to 20 in
Overall Length9
No
Overall Width22
Yes
Inside WxLxD
12 in x 17 in x 8 in

Details

Color
Brown
Includes
Telehandle, Wheels
Material
Plastic
Features
Aluminum Frame with Plastic End Shells, Nylon Backed Vinyl
Finish
Unfinished
Includes Foam
No
Number of Wheels
2
Water and Air Tight O-Ring
No
Handle Style
Telescoping
ESD Conductive
No
Case Type
Rolling Case
Number of Compartments
0
Latch
Combination Locks
Volume Capacity
0.94 cu ft
Item
Protective Case
Max. Temp. Rating
125 Degrees F
Number of Latches
2
Load Capacity
30 lb
Foam Material
None
Handle Style - Protective Cases
Folding, Telescoping
Mfr. Series
Catalog Case
Number of Padlock Holes
0
Wheel Type
Rigid
Min. Temp. Rating
-50 Degrees F
Weight
10 lb
Electrostatic Discharge
No
Series
Catalog Case
Mobility
Mobile
Caster Type
(2) Rigid
Includes Foam Insert
No
Minimum Operating Temperature
-50 Degrees F
Weight Capacity
30 lb
Maximum Operating Temperature
125 Degrees F
Closure Type
Combo Lock
Case Closure Type
Combination Lock
Foam Insert
No Foam Included
Carry On mid 2
No
Wheels
2 Wheels
Carry-On Mid1
No

Description

Protective Case, Closure Type Combo Lock, Color Brown, Electrostatic Discharge No, Handle Style Telescoping, Includes Foam Insert No, Inside Depth 8 in, Inside Length 17 in, Inside Width 12 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 1/2 in, Overall Length 19 1/2 in, Overall Width 16 in, Weight Capacity 30 lb, Weight 10 lb, Caster Type (2) Rigid, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.