Zoro Homepage
This item is Discontinued.
Platt Oxford/Black Protective Case, 21-1/2"L x 16"W x 9-1/2"D HT221HW

Oxford/Black Protective Case, 21-1/2"L x 16"W x 9-1/2"D (Discontinued)

  • Mfr # HT221HW
  • Zoro # G8122432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT221HW
Zoro #
G8122432
UPC #
813889013951
Country of Origin
United States

Dimensions

Overall Depth
9 1/2 in
Overall Length
21 1/2 in
Overall Width
16 in
Inside Width
12 in
Inside Depth
8 in
Inside Length
19 in
Inside Length Range
12 to 20 in
Overall Length9
No
Overall Depth22
Yes
Overall Depth14
Yes
Overall Width22
Yes
Overall Depth9
No
Carry-On SizeOLD
No
Inside Depth Range
4 to 10 in
Overall Width14
No
Carry-On Size
No
Inside Width Range
10 to 16 in
Overall Length14
No
Inside WxLxD
12 in x 19 in x 8 in
Overall WxLxD
16 in x 21 1/2 in x 9 1/2 in
Overall Length22
Yes
Overall Width9
No

Details

Color
Brown
Includes
Handle and Wheels
Material
Plastic
Features
Aluminum Frame with Plastic End Shells, Nylon Backed Vinyl
Finish
Unfinished
Includes Foam
No
Number of Wheels
2
Water and Air Tight O-Ring
No
Handle Style
Telescoping
Min. Temp. Rating
-50 Degrees F
Volume Capacity
1.06 cu ft
Wheel Type
Rigid
Foam Material
None
Case Type
Rolling Case
Item
Protective Case
Number of Compartments
0
Handle Style - Protective Cases
Folding, Telescoping
Load Capacity
30 lb
Weight
11 lb
Number of Latches
2
ESD Conductive
No
Max. Temp. Rating
125 Degrees F
Mfr. Series
Catalog Case
Number of Padlock Holes
0
Latch
Combination Locks
Minimum Operating Temperature
-50 Degrees F
Caster Type
(2) Rigid
Electrostatic Discharge
No
Maximum Operating Temperature
125 Degrees F
Mobility
Mobile
Series
Catalog Case
Closure Type
Combo Lock
Weight Capacity
30 lb
Includes Foam Insert
No
Foam Insert
No Foam Included
Wheels
2 Wheels
Carry-On Mid1
No
Case Closure Type
Combination Lock
Carry On mid 2
No

Description

Protective Case, Closure Type Combo Lock, Color Brown, Electrostatic Discharge No, Handle Style Telescoping, Includes Foam Insert No, Inside Depth 8 in, Inside Length 19 in, Inside Width 12 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 1/2 in, Overall Length 21 1/2 in, Overall Width 16 in, Weight Capacity 30 lb, Weight 11 lb, Caster Type (2) Rigid, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.