Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Platt Oxford/Black Protective Case, 21-1/4"L x 14"W x 8-1/4"D HT221I

Oxford/Black Protective Case, 21-1/4"L x 14"W x 8-1/4"D (Discontinued)

  • Mfr # HT221I
  • Zoro # G8439602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT221I
Zoro #
G8439602
UPC #
813889013968
Country of Origin
United States

Dimensions

Overall Depth
8 1/4 in
Overall Length
21 1/4 in
Overall Width
14 in
Inside Depth
8 in
Inside Length
19 in
Inside Width
12 in
Overall Length9
No
Overall Depth22
Yes
Carry-On SizeOLD
Yes
Overall Width14
Yes
Overall Depth9
Yes
Carry-On Size
Yes
Overall Width9
No
Inside WxLxD
12 in x 19 in x 8 in
Overall Length14
No
Overall Depth14
Yes
Inside Depth Range
4 to 10 in
Inside Length Range
12 to 20 in
Overall Width22
Yes
Overall WxLxD
14 in x 21 1/4 in x 8 1/4 in
Overall Length22
Yes
Inside Width Range
10 to 16 in

Details

Color
Brown
Material
Plastic
Features
Aluminum Frame with Plastic End Shells, Nylon Backed Vinyl
Finish
Unfinished
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
No
Handle Style
Folding
Number of Padlock Holes
0
Min. Temp. Rating
-50 Degrees F
ESD Conductive
No
Mfr. Series
Catalog Case
Volume Capacity
1.06 cu ft
Handle Style - Protective Cases
Folding
Number of Compartments
0
Item
Protective Case
Latch
Combination Locks
Max. Temp. Rating
125 Degrees F
Load Capacity
30 lb
Foam Material
None
Number of Latches
2
Weight
7 lb
Case Type
Carrying Case
Includes Foam Insert
No
Closure Type
Combo Lock
Series
Catalog Case
Maximum Operating Temperature
125 Degrees F
Electrostatic Discharge
No
Weight Capacity
30 lb
Mobility
Stationary
Minimum Operating Temperature
-50 Degrees F
Case Closure Type
Combination Lock
Carry-On Mid1
Yes
Carry On mid 2
No
Wheels
No Wheels
Foam Insert
No Foam Included

Description

Protective Case, Closure Type Combo Lock, Color Brown, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 8 in, Inside Length 19 in, Inside Width 12 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 1/4 in, Overall Length 21 1/4 in, Overall Width 14 in, Weight Capacity 30 lb, Weight 7 lb, Caster Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.