Zoro Homepage
This item is Discontinued.
Platt Protective Case, 18-1/4"L x 15-1/2"W 836T-C

Protective Case, 18-1/4"L x 15-1/2"W (Discontinued)

  • Mfr # 836T-C
  • Zoro # G8121827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836T-C
Zoro #
G8121827
UPC #
813889013609
Country of Origin
United States

Dimensions

Overall Depth
7 1/4 in
Overall Length
18 1/4 in
Overall Width
15 1/2 in
Inside Width
13 in
Inside Depth
6 in
Lid Depth
3 in
Inside Length
18 in
Bottom Depth
3 in
Overall Width22
Yes
Overall Depth22
Yes
Overall Width9
No
Inside WxLxD
13 in x 18 in x 6 in
Overall Depth14
Yes
Overall Length14
No
Overall Depth9
Yes
Depth (Top Lid - Bottom)
3 in
Carry-On SizeOLD
No
Overall Length9
No
Overall Width14
No
Inside Depth Range
4 to 10 in
Overall Length22
Yes
Overall WxLxD
15 1/2 in x 18 1/4 in x 7 1/4 in
Inside Width Range
10 to 16 in
Inside Length Range
12 to 20 in
Carry-On Size
No

Details

Color
Black
Includes
C Pallet
Material
Plastic
Features
Black Injection Molded Polypropylene Shells with a Heavy Duty Valance, Cast Key Locks, Continuous Piano Hinge and Literature Pocket
Finish
Unfinished
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Gasket
Handle Style
Folding
Mfr. Series
Tool Case
Max. Temp. Rating
125 Degrees F
Volume Capacity
0.81 cu ft
Latch
Keyed
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-50 Degrees F
Load Capacity
20 lb
Number of Latches
2
Number of Compartments
0
Foam Material
None
Number of Padlock Holes
0
ESD Conductive
No
Item
Protective Case
Weight
8 lb
Minimum Operating Temperature
-50 Degrees F
Closure Type
Keyed
Maximum Operating Temperature
125 Degrees F
Weight Capacity
20 lb
Includes Foam Insert
No
Electrostatic Discharge
No
Mobility
Stationary
Carry-On Mid1
No
Carry On mid 2
No
Wheels
No Wheels
Case Closure Type
Keyed Internal Lock
Case Color
Black
Foam Insert
No Foam Included

Description

This PLATT 836T-C Protective Case is a must-have for any professional or hobbyist. It will keep your tools safe and secure during transport. Made of black polypropylene, the case has an overall depth of 7 1/4 in., length of 18 1/4 in., width of 15 1/2 in., and inside dimensions of 13 x 6 x 18 in. It has a stitched vinyl steel core handle that can be folded down for easy storage. The case also has a max temperature rating of 125 degrees F. The PLATT Protective Case is an excellent addition to your toolbox and will ensure you always have the right tool on hand when you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.