Zoro Homepage

Protective Case, 18"L x 13"W

  • Mfr # 06385

  • Zoro # G8153826


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam Set
Color
Black
Material
Plastic
Features
(3) Pocket File Folder, Cast Chrome Key Locks, Full-Length PianoHinge, Golf Grip Handle, Polypropylene Shells with Extruded Aluminum Frame
Inside Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06385
Zoro #
G8153826
UPC #
813889010042
Country of Origin
United States

Dimensions

Inside Depth
5 in
Inside Length
18 in
Overall Depth
5 1/2 in
Overall Length
18 1/2 in
Inside Width
13 in
Bottom Depth
2 1/4 in
Overall Width
13 1/2 in
Lid Depth
1 in

Details

Includes
Foam Set
Color
Black
Material
Plastic
Features
(3) Pocket File Folder, Cast Chrome Key Locks, Full-Length PianoHinge, Golf Grip Handle, Polypropylene Shells with Extruded Aluminum Frame
Item
Protective Case
Weight
6 lb
Number of Compartments
0
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-50 Degrees F
Number of Padlock Holes
0
Number of Latches
2
Volume Capacity
0.68 cu ft
Mfr. Series
Attache Case
Handle Style
Folding
Max. Temp. Rating
125 Degrees F
Number of Wheels
0
Includes Foam
Yes
Water and Air Tight O-Ring
No
Finish
Unfinished
ESD Conductive
No
Latch
Keyed
Load Capacity
12 lb
Closure Type
Keyed
Weight Capacity
12 lb
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
-50 Degrees F
Includes Foam Insert
Foam Insert Included
Mobility
Stationary
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 2 1/4 in, Closure Type Keyed, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 5 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 1 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 5 1/2 in, Overall Length 18 1/2 in, Overall Width 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.