Zoro Homepage

Protective Case, 19-1/2"L x 15-1/2"W

  • Mfr # 777TH-SGSH

  • Zoro # G1517661


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Includes
SG and SH Pallets, Telescoping Handle, Wheels
Color
Black
Material
Plastic
Features
(2) Straps, Recessed Hardware
Volume Capacity
1.51 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777TH-SGSH
Zoro #
G1517661
UPC #
813889013401
Country of Origin
United States

Dimensions

Overall Depth
12 1/2 in
Overall Width
15 1/2 in
Inside Length
18 1/2 in
Inside Width
14 1/4 in
Lid Depth
2 3/4 in
Overall Length
19 1/2 in
Bottom Depth
7 in
Inside Depth
9 3/4 in

Details

Includes
SG and SH Pallets, Telescoping Handle, Wheels
Color
Black
Material
Plastic
Features
(2) Straps, Recessed Hardware
Volume Capacity
1.51 cu ft
Includes Foam
No
Max. Temp. Rating
125 Degrees F
Handle Style - Protective Cases
Recessed, Telescoping
Latch
TSA Combo Lock and 2 Recessed Latches
Mfr. Series
ATA Tool Case
Weight
27 lb
ESD Conductive
No
Water and Air Tight O-Ring
No
Standards
ATA 300
Number of Compartments
0
Load Capacity
30 lb
Item
Protective Case
Wheel Type
Rigid
Handle Style
Recessed, Telescoping
Number of Padlock Holes
0
Number of Wheels
2
Number of Latches
2
Min. Temp. Rating
-50 Degrees F
Foam Material
None
Finish
Unfinished
Caster Type
(2) Rigid
Weight Capacity
30 lb
Closure Type
TSA Combo Lock with Recessed Latches
Minimum Operating Temperature
-50 Degrees F
Includes Foam Insert
Foam Insert Not Included
Series
ATA Tool Case
Maximum Operating Temperature
125 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Mobile

Description

Protective Case, Bottom Depth 7 in, Closure Type TSA Combo Lock with Recessed Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 9 3/4 in, Inside Length 18 1/2 in, Inside Width 14 1/4 in, Lid Depth 2 3/4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.