Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, 19-1/2x15-1/2, 65lb

  • Mfr # 777THY-SGSH

  • Zoro # G0509126


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Inside Width
14 1/4 in
Water and Air Tight O-Ring
No
Foam Material
None
Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
777THY-SGSH
Zoro #
G0509126
UPC #
813889013449
Country of Origin
United States

Dimensions

Inside Width
14 1/4 in
Bottom Depth
7 in
Inside Depth
9 3/4 in
Overall Length
19 1/2 in
Overall Width
15 1/2 in
Lid Depth
2 3/4 in
Inside Length
18 1/2 in
Overall Depth
12 1/2 in

Details

Item
Protective Case
Material
Plastic
Water and Air Tight O-Ring
No
Foam Material
None
Load Capacity
65 lb
Standards
ATA 300
Latch
TSA Combo Lock and 2 Recessed Latches
Mfr. Series
ATA Tool Case
Color
Yellow
Number of Padlock Holes
0
Features
(2) Straps, Recessed Hardware
ESD Conductive
No
Number of Compartments
0
Number of Latches
2
Handle Style - Protective Cases
Recessed, Telescoping
Wheel Type
Rigid
Min. Temp. Rating
-50 Degrees F
Volume Capacity
1.51 cu ft
Number of Wheels
2
Includes Foam
No
Includes
SG and SH Pallets, Telescoping Handle, Wheels
Max. Temp. Rating
125 Degrees F
Weight
27 lb
Finish
Unfinished
Caster Type
(2) Rigid
Series
ATA Tool Case
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
65 lb
Closure Type
TSA Combo Lock with Recessed Latches
Mobility
Mobile
Minimum Operating Temperature
-50 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Handle Style
Recessed, Telescoping
Maximum Operating Temperature
125 Degrees F

Description

Protective Case, Bottom Depth 7 in, Closure Type TSA Combo Lock with Recessed Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 9 3/4 in, Inside Length 18 1/2 in, Inside Width 14 1/4 in, Lid Depth 2 3/4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.