Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, 19-1/2x15-1/2x12-1/2, Blu

  • Mfr # 777THBLU-SGSH

  • Zoro # G2291737


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Volume Capacity
1.51 cu ft
Overall Length
19 1/2 in
Load Capacity
65 lb
Includes Foam
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777THBLU-SGSH
Zoro #
G2291737
UPC #
813889013425
Country of Origin
United States

Dimensions

Overall Length
19 1/2 in
Bottom Depth
7 in
Lid Depth
2 3/4 in
Inside Length
18 1/2 in
Overall Width
15 1/2 in
Inside Depth
9 3/4 in
Inside Width
14 1/4 in
Overall Depth
12 1/2 in

Details

Item
Protective Case
Material
Plastic
Volume Capacity
1.51 cu ft
Load Capacity
65 lb
Includes Foam
No
Features
(2) Straps, Recessed Hardware
Number of Compartments
0
Foam Material
None
Handle Style - Protective Cases
Recessed, Telescoping
Max. Temp. Rating
125 Degrees F
Number of Latches
2
Standards
ATA 300
Latch
TSA Combo Lock and 2 Recessed Latches
ESD Conductive
No
Number of Wheels
2
Mfr. Series
ATA Tool Case
Weight
27 lb
Number of Padlock Holes
0
Wheel Type
Rigid
Includes
SG and SH Pallets, Telescoping Handle, Wheels
Min. Temp. Rating
-50 Degrees F
Color
Blue
Water and Air Tight O-Ring
No
Closure Type
TSA Combo Lock with Recessed Latches
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
ATA Tool Case
Mobility
Mobile
Finish
Unfinished
Includes Foam Insert
Foam Insert Not Included
Handle Style
Recessed, Telescoping
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
125 Degrees F
Caster Type
(2) Rigid
Weight Capacity
65 lb

Description

Protective Case, Bottom Depth 7 in, Closure Type TSA Combo Lock with Recessed Latches, Color Blue, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 9 3/4 in, Inside Length 18 1/2 in, Inside Width 14 1/4 in, Lid Depth 2 3/4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.