Protective Case with HMW Polyethylene, 17-1/4" W (Discontinued)
- Mfr # 410TH-SGSH
- Zoro # G2012202
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410TH-SGSH
Zoro #
G2012202
UPC #
813889012589
Country of Origin
United States
Dimensions
Overall Width
17-1/4"
Overall Length
19-1/2"
Overall Depth
12-1/2"
Details
Item
Protective Case
Material
HMW Polyethylene
Features
Rotational, Molded Polyethylene Shells
Includes
SG and SH Pallets, Telescoping Handle, Wheels
Description
Protective Case, Bottom Depth 7 3/4 in, Color Black, Inside Depth 10 1/2 in, Inside Length 18 in, Inside Width 15 in, Lid Depth 2 1/4 in, Material HMW Polyethylene, Overall Depth 12 1/2 in, Overall Length 19 1/2 in, Overall Width 17 1/4 in, Standards ATA300, Weight 20.25 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.