Zoro Homepage

Protective Case, 19"L x 14"W

  • Mfr # 926T-CB

  • Zoro # G8303723


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Includes
C and B Molded Pallets
Color
Black
Material
Plastic
Features
Literature Pocket, Polyethylene Ribbed Shell. Molded Adjustable Bottom Divider
Handle Style
Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926T-CB
Zoro #
G8303723
UPC #
813889013678
Country of Origin
United States

Dimensions

Lid Depth
2 3/4 in
Overall Depth
7 in
Overall Width
14 in
Inside Length
18 in
Bottom Depth
3 1/4 in
Overall Length
19 in
Inside Width
13 in
Inside Depth
6 in

Details

Includes
C and B Molded Pallets
Color
Black
Material
Plastic
Features
Literature Pocket, Polyethylene Ribbed Shell. Molded Adjustable Bottom Divider
Item
Protective Case
Handle Style
Folding
Number of Padlock Holes
0
Number of Wheels
0
Min. Temp. Rating
-50 Degrees F
Finish
Unfinished
Includes Foam
No
Water and Air Tight O-Ring
Gasket
ESD Conductive
No
Number of Latches
2
Weight
10 lb
Mfr. Series
Tool Case
Handle Style - Protective Cases
Folding
Number of Compartments
0
Latch
Keyed
Volume Capacity
0.81 cu ft
Load Capacity
20 lb
Max. Temp. Rating
125 Degrees F
Foam Material
None
Closure Type
Keyed
Weight Capacity
20 lb
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
-50 Degrees F
Includes Foam Insert
Foam Insert Not Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Stationary

Description

Protective Case, Bottom Depth 3 1/4 in, Closure Type Keyed, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 3/4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 19 in, Overall Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.