Zoro Homepage

Protective Case, 19"L x 14"W

  • Mfr # 978T-CB

  • Zoro # G8095656


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Includes
C and B Molded Pallets
Color
Black
Material
Plastic
Features
Black Anodized Heavy Duty Frame and Gasket, Molded Ribbed HMW Polyethylene Shell
Volume Capacity
1.08 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
978T-CB
Zoro #
G8095656
UPC #
813889013722
Country of Origin
United States

Dimensions

Lid Depth
3 1/2 in
Overall Length
19 in
Overall Depth
9 in
Overall Width
14 in
Inside Length
18 in
Inside Depth
8 in
Bottom Depth
4 1/2 in
Inside Width
13 in

Details

Includes
C and B Molded Pallets
Color
Black
Material
Plastic
Features
Black Anodized Heavy Duty Frame and Gasket, Molded Ribbed HMW Polyethylene Shell
Volume Capacity
1.08 cu ft
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-50 Degrees F
Foam Material
None
Mfr. Series
Tool Case
Latch
Key Lock and combo lock
Number of Compartments
0
Number of Wheels
0
Finish
Unfinished
Number of Padlock Holes
0
Includes Foam
No
Load Capacity
20 lb
Water and Air Tight O-Ring
Gasket
Max. Temp. Rating
125 Degrees F
Handle Style
Folding
ESD Conductive
No
Weight
13 lb
Item
Protective Case
Number of Latches
2
Weight Capacity
20 lb
Mobility
Stationary
Includes Foam Insert
Foam Insert Not Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
125 Degrees F
Closure Type
Combo Lock, Keyed
Minimum Operating Temperature
-50 Degrees F

Description

Protective Case, Bottom Depth 4 1/2 in, Closure Type Combo Lock, Keyed, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 3 1/2 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 9 in, Overall Length 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.