Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Platt Protective Case, 20-1/2"L x 17-1/2"W 349T-SGSH

Protective Case, 20-1/2"L x 17-1/2"W (Discontinued)

  • Mfr # 349T-SGSH
  • Zoro # G0349474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
349T-SGSH
Zoro #
G0349474
UPC #
813889012367
Country of Origin
United States

Dimensions

Overall Depth
9 3/4 in
Overall Length
20 1/2 in
Overall Width
17 1/2 in
Lid Depth
3 1/2 in
Inside Depth
9 in
Inside Length
17 1/2 in
Inside Width
14 1/2 in
Bottom Depth
5 1/2 in

Details

Color
Black
Includes
SG and SH Pallets
Material
Plastic
Features
Recessed Hardware, (2) Straps, Built-in TSA, Full-Length Piano Hinge, Twist Draw Latches
Finish
Unfinished
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
No
Handle Style
Folding
Number of Compartments
0
Number of Latches
2
Min. Temp. Rating
-50 Degrees F
Weight
14 lb
Max. Temp. Rating
125 Degrees F
Item
Protective Case
Foam Material
None
Load Capacity
18 lb
Volume Capacity
1.32 cu ft
ESD Conductive
No
Number of Padlock Holes
0
Handle Style - Protective Cases
Folding
Latch
Key Lock and combo lock
Mfr. Series
Military Type Super Size Tool Case
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Closure Type
Latches, TSA Combo Lock
Series
Military Type Super Size Tool Case
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
-50 Degrees F
Weight Capacity
18 lb
Mobility
Stationary

Description

Protective Case, Bottom Depth 5 1/2 in, Closure Type Latches, TSA Combo Lock, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 9 in, Inside Length 17 1/2 in, Inside Width 14 1/2 in, Lid Depth 3 1/2 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.